Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 6 ft., Green
Mfr # 233TWLS-Z7/6FTGN
Zoro # G1397910
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Series Manyard HP(TM)
- Cable Dia. 1"
- Length 6 ft.
- Color Green
Product Information
- Brand Honeywell Miller
- MFR # 233TWLS-Z7/6FTGN
- Zoro # G1397910
- UPC # 612230152529
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1" |
Length | 6 ft. |
Extended Fall Length | 4 ft. |
Strap Width | 1" |
Max. Working Length | 6 ft |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-026)
- EASTERN METAL SIGNS AND SAFETY Mowing Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (9U436)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798SS-Z7/6FTGN)
- HONEYWELL MILLER Vertical Lifeline, 150 ft, Blue, Gray (300L-Z7/150FTBL)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSOHW-012-QA-A)
- Honeywell Miller Fall Protection