Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 6 ft., Green
Mfr # 231M-Z7/6FTGN
Zoro # G4535885
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Full Body Harness
- Color Green
- Anchorage Hook Type Rebar Hook
- Locking Anchorage Connection Hook Type (2) Rebar
- Hardware Material Steel
Product Information
- Brand Honeywell Miller
- MFR # 231M-Z7/6FTGN
- Zoro # G4535885
- UPC # 612230152444
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
Cable Dia. | 1-3/4" |
Extended Fall Length | 9 ft. 6" |
Length | 6 ft. |
Adjustable Length | No |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Lrg (460L-09.RT)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD814VA)
- LYLE Traffic Sign, 24 x 24In, WHT/R, Stop, Text (R1-1-24HA)
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- ROPE LOGIC Buckstrap Lanyard 1/2 in. (13mm) Hi Vee rope w/Steel Snaps adjusts 4-7 ft. (15238)
- Honeywell Miller Lanyards and Lifelines