Shop All Lanyards and Lifelines
Honeywell Miller
Shock-Absorbing Lanyard, 4 ft., Green
Mfr # 8798RSS-Z7/4FTGN
Zoro # G0618917
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Hook Gate Opening 3/4"
- Locking Anchorage Connection Hook Type Rebar
- Max. Working Load 310 lb.
- Shock Absorbing Lanyard Type Stretchable
- Strap Width 1-3/4"
Product Information
- Brand Honeywell Miller
- MFR # 8798RSS-Z7/4FTGN
- Zoro # G0618917
- UPC # 612230154189
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1-3/4" |
Length | 4 ft. |
Cable Dia. | 1-3/4" |
Extended Fall Length | 4 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Max. Working Length | 4 ft |
Adjustable Length | No |
Maximum Working Length | 4 ft |
Maximum Extended Fall Length | 4 ft |
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 4 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1014-L-15237)
- NMC State Handicapped Reserved Parking Illinois Sign, TMS316J (TMS316J)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-OGC1-02/20FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- ALL GEAR Adjustable Lanyard, 4 ft., Neon Orange (AGDBC12AL-4-8)
- Honeywell Miller Lanyards and Lifelines