Honeywell Miller

Self Retracting Lifeline, 20 ft., Red (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Lanyards and Lifelines

Key Features

  • Color Red
  • Number of Legs 1
  • Visual Load Indicator Yes
  • Standards ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, OSHA 1926.502
  • Length 20 ft.
See all product information

Product Information

Dimensions

Length 20 ft.
Strap Width 1"
Lifeline Width 1 in
Tagline Length 20 ft

Description

Self-Retracting Lifeline, Tagline Length 20 ft, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series Falcon, ANSI Standards Met ANSI, Color Red, Lifeline Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.