Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 20 ft L, 3/4" W
Mfr # MFS-OGC1-02/20FT
Zoro # G409769017
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Anchoring Location Overhead Only
- Visual Load Indicator Yes
- Series Falcon+
- Number of Legs 1
Product Information
- Brand Honeywell Miller
- MFR # MFS-OGC1-02/20FT
- Zoro # G409769017
- UPC # 612230303129
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Width | 3/4 in |
Details
SRL Housing Material | Nylon |
Item | Self-Retracting Lifeline |
Anchoring Location | Overhead Only |
Visual Load Indicator | Yes |
Series | Falcon+ |
Number of Legs | 1 |
Weight Capacity | 420 lb |
Lifeline Material | Steel |
OSHA Standards Met | OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.14-2021 |
Anchorage End Connection Material | Steel |
ANSI SRL Class (2021) | Class 1 |
Sealed | No |
Minimum Weight Capacity | 130 lb |
RFID Equipped | Yes |
Rescue Method | Self |
Other Standards | CSA Z259.2.2:2017 |
Anchorage End Connection Type | Swivel Snap Hook |
Minimum User Weight | 130 lb |
Harness End Connection | Carabiner |
ANSI SRL Type | SRL |
Harness End Connection Material | Steel |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+, ANSI Standards Met ANSI Z359.14-2021, Lifeline Width 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, 3-Pocket, F10RB, Pre-Wash Denim (83476)
- ACCUFORM Fire Extinguisher Sign, 10X14", WHT/R (MFXG518VA)
- NMC Notice Chock Your Wheels Sign, N160RB (N160RB)
- FORNEY Command PRO Grinding Shield Assembly with Ratchet Headgear, Clear (58609)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8878T-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Orange (T5112SS-Z7/6FTAF)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Blue (3400167)
- Honeywell Miller Lanyards and Lifelines