Shop All Lanyards and Lifelines
Honeywell Miller
Self-Retracting Lifeline, 20 ft L, 3/4" W
Mfr # MFS-LEP1-02/20FT
Zoro # G909769067
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Nylon
- Number of Legs 1
- Series Falcon+ Edge
- Anchoring Location Overhead or Foot Level
- Visual Load Indicator Yes
Product Information
- Brand Honeywell Miller
- MFR # MFS-LEP1-02/20FT
- Zoro # G909769067
- UPC # 612230303181
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Lifeline Width | 3/4 in |
Details
SRL Housing Material | Nylon |
Number of Legs | 1 |
Series | Falcon+ Edge |
Item | Self-Retracting Lifeline |
Anchoring Location | Overhead or Foot Level |
Visual Load Indicator | Yes |
Weight Capacity | 420 lb |
ANSI SRL Type | SRL |
Other Standards | CSA Z259.2.2:2017 |
Sealed | No |
Rescue Method | Self |
RFID Equipped | Yes |
OSHA Standards Met | OSHA 1926.502 |
Minimum Weight Capacity | 130 lb |
ANSI Standards Met | ANSI Z359.14-2021 |
Minimum User Weight | 130 lb |
Harness End Connection | Carabiner |
ANSI SRL Class (2021) | Class 2 |
Anchorage End Connection Type | Swivel Snap Hook |
Lifeline Material | Steel, Polyester |
Harness End Connection Material | Steel |
Anchorage End Connection Material | Steel |
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+ Edge, ANSI Standards Met ANSI Z359.14-2021
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/32in H, Gothic (02091)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- KISHIGO XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-XL)
- AMERICAN LOCK Lockout Hasp, Standard, Red, Steel, 5in. L (ALO802)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft., Single Leg (MFLEW-18/6FT)
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-12/9FT)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- Honeywell Miller Lanyards and Lifelines