Shop All Harnesses
Honeywell
Miller Rkn-Qc/Ubk Revolution Harness Kevlar-Nomex Webbing, Stndrd
Mfr # RKN-QC/UBK
Zoro # G2470549
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RFID Equipped Yes
- D-Ring Locations Back | Side
Product Information
Details
RFID Equipped | Yes |
D-Ring Locations | Back | Side |
Description
Honeywell Miller Rkn-Qc/Ubk Revolution Harness Kevlar-Nomex Webbing Reinvents Harness Safety And Functionality, Comfort, Fit, Ease-Of-Use, Style, Durability, Compliance, Flexibility And Convenience.,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- HONEYWELL NORTH Bump Cap, Front Brim, Polyethylene, Pin Lock Suspension, Navy, Fits Hat Size One Size Fits Most (BC86080000)
- HONEYWELL Body Harness, Vest Style, Nylon (General Purpose) (H13110022)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Pro-Deluxe Full Body Harness (PD-6101-GSS)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T2007/UAK)
- GEMTOR Full Body Harness, Vest Style, XL (833H-4)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206070)
- Honeywell Harnesses