Shop All Harness Accessories
Honeywell Miller
Rescue System, 50 ft, 310 lb Capacity, Full Body Harness
Mfr # QP-1/50FT
Zoro # G7497883
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Weight Capacity 310 lb
- Includes Handled Pole Carrying Case and Backpack
- Cable Dia. 7/16 in
- Color Red
Product Information
- Brand Honeywell Miller
- MFR # QP-1/50FT
- Zoro # G7497883
- UPC # 612230195472
- Country of Origin United States
- Category Harness Accessories
Dimensions
Length | 50 ft |
Cable Dia. | 7/16 in |
Max. Working Length | 50 ft |
Overall Length | 50 ft |
Maximum Working Length | 50 ft |
Cable Diameter | 0.438 in |
Description
Rescue System, Color Red, Weight Capacity 310 lb, Standards ANSI A10.32, OSHA 1910.66, OSHA 1926, Workers per System 1, Maximum Working Length 50 ft, Rescue System Component Rescue Kit, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Pulley System, Includes Handled Pole Carrying Case and Backpack, Harness End Connection Carabiner, Anchorage End Connection D-Ring, Anchor Style Included Webbed Strap Pass-Through, Cable Diameter 0.438 in, Carabiner Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL (2023X-XXL (11))
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR (CXG-L10 SM)
- TILLMAN Md Grn Fs Coverall (6900M)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- HONEYWELL MILLER Seat Sling, L/XL, leather/stainless steel (ACOG-BC)
- HONEYWELL MILLER Suspension Trauma Relief Strap, For Gen Purpose Harnesses, 400 lb Capacity, One Size, Black/Orange (9099/1)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- ROPE LOGIC 10.1mm 42in harness replacement bridge (62555)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056012)
- IRONWEAR Suspension Trauma Relief Strap w/ Continuous Loop (2520)
- 3M DBI-SALA Bosun Chair with Belt, L (1001134)
- Honeywell Miller Fall Protection