Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 6 ft., Yellow
Mfr # 213WLS-Z7/6FTYL
Zoro # G9754421
original price:
$108.99
4% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- Locking Harness Connection Hook Type Snap Hook
- Tensile Strength 5000 lb.
- Harness Hook Gate Opening 3/4"
- For Use With Full Body Harness
Product Information
- Brand Honeywell Miller
- MFR # 213WLS-Z7/6FTYL
- Zoro # G9754421
- UPC # 612230200572
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1" |
Length | 6 ft |
Length Range | 6 ft |
Adjustable Length | No |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Yellow, Length 6 ft, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No, Standards ANSI A10.14, Z359.1, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2 Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE Cone Adapter, Single (CTA-001)
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- C.H. HANSON Tag 41945, PK100 (41945)
- HONEYWELL MILLER Positioning Lanyard, 25 ft., White (198RLS-2-Z7/25FTWH)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216TWLS-Z7/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-18/12FT)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- Honeywell Miller Lanyards and Lifelines