Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 6 ft, Green
Mfr # 213TWLS-Z7/6FTGN
Zoro # G0618591
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5000 lb.
- Locking Anchorage Connection Hook Type Snap
- Length 6 ft
- Locking Harness Connection Hook Type Snap
- Anchorage Hook Gate Opening 3/4"
Product Information
- Brand Honeywell Miller
- MFR # 213TWLS-Z7/6FTGN
- Zoro # G0618591
- UPC # 612230152543
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft |
Strap Width | 1" |
Cable Dia. | 1" |
Extended Fall Length | 4 ft. |
Length Range | 6 ft |
Adjustable Length | No |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Green, Length 6 ft, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size XL (10) (99-9-9791-10-K)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-N-02)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (219WRS-Z7/6FTYL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft., Single Leg (MFLEW-18/6FT)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246530)
- Honeywell Miller Fall Protection