Shop All Lanyards and Lifelines
Honeywell Miller
Positioning Lanyard, 24 in, Green
Mfr # 213TWLS-Z7/2FTGN
Zoro # G1392511
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- Weight Capacity 310 lb
- Color Green
- Cable Dia. 1"
- Harness Hook Gate Opening 3/4"
Product Information
- Brand Honeywell Miller
- MFR # 213TWLS-Z7/2FTGN
- Zoro # G1392511
- UPC # 612230155377
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1" |
Length | 24 in |
Strap Width | 1" |
Extended Fall Length | 4 ft. |
Adjustable Length | No |
Length Range | 24 in |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Green, Length 24 in, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Hardware Material Steel, Lanyard Type Fixed, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Sandino 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0340)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1452)
- IMPACTO Anti-Vibration Glove, L, Black, PR (AV759040)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange (T6111-Z7/6FTAF)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- Honeywell Miller Fall Protection