Shop All Confined Space Entry Equipment
Honeywell Miller
Portable Fall Arrest Post
Mfr # DH-AP-1/
Zoro # G2016402
product price: $4,404.99
/ea
Free Shipping & Returns
$4,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated, Zinc Plated
- Max. Working Load 310 lb
- Anchorage Point Rating 5000 lb
- Safe Working Radius 72 in
- Mounting Holes 4
Product Information
- Brand Honeywell Miller
- MFR # DH-AP-1/
- Zoro # G2016402
- UPC # 612230122188
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Safe Working Radius | 72 in |
Height | 54 1/2 in |
Details
Finish | Powder Coated, Zinc Plated |
Max. Working Load | 310 lb |
Anchorage Point Rating | 5000 lb |
Item | Post Anchor |
Mounting Holes | 4 |
Material | Steel/Aluminum |
Standards | OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1 |
Color | Yellow |
For Use With | Mfr. No. DH-AP-11/, Mfr. No. DH-AP-3/, Mfr. No. DH-AP-4/, Mfr. No. MR50GB/50FT |
Anchor Installation | Reusable |
D-Ring Material | Zinc Plated |
For Surface Material | Steel, Wood |
Anchor Material | Aluminum |
Arm Offset Range | Adjustable to compensate for up to 15 degrees of mounting surface incline |
Base Material | Aluminum |
Workers per System | 3 |
Series | DuraHoist |
Brand and Series | Honeywell Miller DuraHoist |
Post Anchor Component | Fall Arrest Post |
Attachment Point | Swivel D-Ring |
ANSI Standards Met | ANSI A10.32, ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Post Anchor, Attachment Point Swivel D-Ring, For Use With Mfr. No. DH-AP-11/, Mfr. No. DH-AP-3/, Mfr. No. DH-AP-4/, Mfr. No. MR50GB/50FT, Workers per System 3, For Surface Material Steel, Wood, Overall Height 4 3/4 ft, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, Anchor Material Aluminum, Base Material Aluminum, Color Yellow, D-Ring Material Zinc Plated, Mounting Location Floor, Mounting Type Freestanding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS BLACK UNIVERSAL NECK CORD (UVXS501)
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- SUNDSTROM SAFETY Respirator Kit, DMP, M/L (H05-6821M)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-05-XL)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- HONEYWELL MILLER Tripod, 108"Height Range, Silver, 400 lb. (51X/9FT)
- HONEYWELL MILLER Lower Mast Extension, 57 ", Steel (DH-22/57)
- HONEYWELL MILLER Adjustable Upper Mast, 41 to 56in. (DH-21/)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Stainless Steel (DH-8SS)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- Honeywell Miller Fall Protection