Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 6 ft., Single Leg
Mfr # MFLEW-18/6FT
Zoro # G7960086
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- SRL Housing Material Polycarbonate
- Series TurboLite(TM) MAX
Product Information
- Brand Honeywell Miller
- MFR # MFLEW-18/6FT
- Zoro # G7960086
- UPC # 612230233457
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
SRL Housing Material | Polycarbonate |
Series | TurboLite(TM) MAX |
Item | Fall Limiter |
Description
Personal Fall Limiter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, S, 7" L, PR (MSD-55-008)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10074067)
- MSA SAFETY Respirator Wipes, Size 7-1/4" x 5 (697383)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, M, 1 PR (737-08)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-OGC1-02/20FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (233TWLS-Z7/6FTGN)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 10 ft, Yellow (210WLS-Z7/10FTYL)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Snap Hook (FS580)
- Honeywell Miller Lanyards and Lifelines