Shop All Harnesses
Honeywell Miller
Miller Revolution™ Dualtech Webbing Chemical-Resistant Harness, Unvrsl
Mfr # RDT-QC/UBK
Zoro # G2473437
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Color Black
- Subpelvic Strap Yes
- Shoulder Strap Buckles Cam Buckle
- Harness D-Ring Material Steel
- Features RFID
Product Information
- Brand Honeywell Miller
- MFR # RDT-QC/UBK
- Zoro # G2473437
- Country of Origin Mexico
- Category Harnesses
Details
Harness Color | Black |
Subpelvic Strap | Yes |
Shoulder Strap Buckles | Cam Buckle |
Harness D-Ring Material | Steel |
Features | RFID |
Harness Sizing | Universal |
Webbing Material | Kevlar/Nomex | Polyester | Polyester/Nylon |
Leg Strap Buckles | Tongue Buckle, Quick-Connect |
Padding Location | Back |
D-Ring Locations | Back, Side |
Description
The Miller Revolution Harness With Dualtech Webbing Delivers A Totally-New Concept In Full-Body Harness Design. This Black Harness Reinvents Harness Safety And Functionality With Features Developed To Meet Key, User-Identified Needs. While Exceeding Worker Expectations In Comfort, Fit, Ease-Of-Use, Style, Durability, Compliance, Flexibility And Convenience, The Miller Revolution Harness Provides Over Several Key Product Features From Seven New, Unique Components.,Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS AirSpecs Steel Mesh Chain Saw Goggles (GG-50)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- MASTER LOCK Master Lock Cable Lockout, 6' (S806)
- PAULSON Replacement Goggle Lens, Universal, Clear (510-WL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- HONEYWELL MILLER Titan II Full Body Harness, Vest Style, Polyester, Orange, Size L/XL (T4500/UAK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB2/3XLGN)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113372)
- Honeywell Miller Harnesses