Shop All Confined Space Entry Equipment
Honeywell Miller
Hoist Wall Mount Sleeve, Stainless Steel
Mfr # DH-8SS
Zoro # G2028205
product price: $1,447.99
/ea
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Max. Working Load 450 lb
- Standards ANSI, CSA, OSHA
- Width 4 1/4 in
- Length 10 in
Product Information
- Brand Honeywell Miller
- MFR # DH-8SS
- Zoro # G2028205
- UPC # 612230121914
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Width | 4 1/4 in |
Length | 10 in |
Height | 9 1/4 in |
Description
Confined Space Hoist Wall Mount Sleeve, Height 9 1/4 in, Width 4 1/4 in, Features Mounts to Vertical Concrete or Steel Structures, Compact Design, Length 10 in, Color Silver, Mounting Location Wall, For Use With Mfr. No. DH-19-MILLER, Mfr. No. DH-3, Mfr. No. MR50GC-Z7/50FT, Tensile Strength 5,000 lb, Compatible Component One-Piece Arm, Finish Not Applicable, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-9, 1-Pair - Pkg Qty 12 (205572)
- SIGNMISSION OSHA Sign, Boiler Room Mechanical Room Not An Exit, 10in X 7in Aluminum, 7"W, 10" L, Landscape (OS-NS-A-710-L-10374)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size (11095)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- HONEYWELL MILLER Confined Space Winch, 12 in. Wx11 in. H (8441-Z7/88FT)
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- HONEYWELL MILLER Three-Piece Portable Base, 50in. (DH-4/)
- HONEYWELL MILLER Floor Flush mount sleeve, SS (DH-20SS/)
- Honeywell Miller Confined Space Entry Equipment