Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Harness Quick Connector, 400 lb Weight Capacity, Silver
Mfr # MFLC/
Zoro # G5398635
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Legs 0
- Color Red, Silver
- Anchorage Hook Gate Opening 1"
- Includes Carabiner, D-Pad Clip, Webbing Retainer Clip
- Tensile Strength 5000 lb.
Product Information
- Brand Honeywell Miller
- MFR # MFLC/
- Zoro # G5398635
- UPC # 612230209728
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 3 in |
Details
Number of Legs | 0 |
Item | Harness Quick Connector |
Color | Red, Silver |
Anchorage Hook Gate Opening | 1" |
Includes | Carabiner, D-Pad Clip, Webbing Retainer Clip |
Tensile Strength | 5000 lb. |
Standards | ANSI A10.32 |
Harness Hook Gate Opening | 1" |
For Use With | Miller TurboLite Self-Retracting Lanyards, Turbo T-BAK Series Self-Retracting Lanyards |
Hardware Material | Aluminum, Nylon |
Weight Capacity | 400 lb |
Line Material | Aluminum, Nylon |
Series | Twin Turbo G2 |
RFID Equipped | No |
Product Type | Twin Turbo G2 Connector Kit |
Description
Harness Quick Connector, Length 3 in, Color Red, Silver, For Use With Miller TurboLite Self-Retracting Lanyards, Turbo T-BAK Series Self-Retracting Lanyards, Standards ANSI A10.32, Hardware Material Aluminum, Nylon, Product Type Twin Turbo G2 Connector Kit, Weight Capacity 400 lb, Includes Carabiner, D-Pad Clip, Webbing Retainer Clip, Line Material Aluminum, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black (8928-Z7/18INBK)
- HONEYWELL MILLER Twin Turbo™ D-Pad Connector Clip, Red (MFLC-3/)
- HONEYWELL MILLER Cable Vertical Safety System, 7 ft, 310 lb Weight Capacity, Silver (TRTB-7/)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- HONEYWELL MILLER TURBO EDGE 1 TIE-BACK HOOK (MFLET-1/10.5FT)
- PEAKWORKS Fall Kit, 6 ft Lanyard, Snap Hook, Harness, Bag (V8252306)
- Honeywell Miller Lanyard & Lifeline Accessories