Shop All Harnesses
Honeywell Miller
Full Body Harness, XS, Polyester
Mfr # T4000/XSAK
Zoro # G0615861
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Webbing Material Polyester
- Weight Capacity 400 lb.
- Harness Application General Industry
- Harness D-Ring Material Steel
Product Information
- Brand Honeywell Miller
- MFR # T4000/XSAK
- Zoro # G0615861
- Country of Origin Mexico
- Category Harnesses
Details
Harness Sizing | XS |
Webbing Material | Polyester |
Weight Capacity | 400 lb. |
Harness Application | General Industry |
Harness D-Ring Material | Steel |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Item | Full Body Harness |
With Belt | No |
Harness Style | Vest |
Includes Padding | No |
D-Ring Locations | Back |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Harness Sizing XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- EDWARDS SIGNALING Replacement Glass Rod, L 3 In, PK20 (276-GLR)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- Honeywell Miller Fall Protection