Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # P950/S/MGN
Zoro # G0835904
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Strap Buckles Friction / Pass-Through
- Harness Buckle Material Steel
- Front D-Ring No
- Chest Strap Buckles Mating
- Standards ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Product Information
- Brand Honeywell Miller
- MFR # P950/S/MGN
- Zoro # G0835904
- UPC # 612230078041
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Scraper Entry Mat, Gray, 3 ft. W x (FN-0035GY)
- LANDAU Scrub Shirt, Unisex, M, Blue (7502BCPMED)
- PIONEER Break Away Zip Vest, Orange, Medium (V1021150U-M)
- VEGA Square Driver Bit Set, 4 in Length, S2 Steel (150RACS10)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4577/S/MAK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950-4/XXLGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-D2/3XLGN)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- Honeywell Miller Fall Protection