Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACF-QCSMG
Zoro # G9995151
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
- Harness Size S, M
Product Information
- Brand Honeywell Miller
- MFR # ACF-QCSMG
- Zoro # G9995151
- UPC # 612230211264
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class N/A (LUX-XLSPB-YL)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXXL)
- ANSELL Gloves, Size 7, PR (87-297)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC2A2)
- CONDOR Full Body Harness, XL, Polyester (45J274)
- Honeywell Miller Fall Protection