Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACA-QC/S/MBL
Zoro # G5395677
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness D-Ring Material Aluminum
- Tensile Strength 5000 lb.
- Leg Strap Buckles Quick-Connect
- Front D-Ring No
- Stretchable Yes
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC/S/MBL
- Zoro # G5395677
- UPC # 612230198879
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drain Plug, Yellow (PLR252)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYMD000200)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS311023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMG)
- HONEYWELL NORTH Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses (T4507/UAK)
- Honeywell Miller Harnesses