Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACA-QC-D/S/MGN
Zoro # G5389361
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretchable Yes
- Series AirCore(TM)
- Shoulder Strap Buckles Cam
- Harness Application Positioning
- Back D-Ring Yes
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC-D/S/MGN
- Zoro # G5389361
- UPC # 612230198473
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14, ASTM Standards Met ASTM B117-19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, OS-CS-D-35-L-19110-10PK (OS-CS-D-35-L-19110-10PK)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3170/L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466U19 (466U19)
- CONDOR Leather Gloves, Safety Cuff, S, PR (5AJ44)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- HONEYWELL MILLER Full Body Harness, L/XL, Elastomer (E570/URN)
- HONEYWELL MILLER Revolution, Harness Quick Connect Buckles (RDT-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC312221)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACFW-QCBDPSMG)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R) (650K/UBL)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- Honeywell Miller Harnesses