Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # AAF-QCSMG
Zoro # G9995176
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A,D,L, OSHA 1910.66, OSHA 1926.502(d)
- Harness D-Ring Material Aluminum
- Back D-Ring Yes
- Webbing Material Polyester
Product Information
- Brand Honeywell Miller
- MFR # AAF-QCSMG
- Zoro # G9995176
- UPC # 612230211615
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-1000)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UGN)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401083)
- Honeywell Miller Harnesses