Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # RDT-TB-BDP/UBK
Zoro # G2352061
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Ergoarmor Back Shield, Pad, Removable Belt with D-Rings
- Hardware Material Steel
- Harness Application Positioning
- Weight Capacity 400 lb
- Webbing Material Polyester
Product Information
- Brand Honeywell Miller
- MFR # RDT-TB-BDP/UBK
- Zoro # G2352061
- UPC # 612230128463
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Black - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Flite® Knee Boot, Size 9, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.09)
- SUPERIOR GLOVE Gloves, Grain Goatskin, S, PK12 (378GKTAS)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0546)
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size L, 12PK (GL4001KL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950/S/MGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- HONEYWELL MILLER Titan, Non-Stretch Full-Body Harness, Orange/Black (T4507/UAK)
- GUARDIAN EQUIPMENT Full Body Harness, Crossover Style, S/M/L (21082)
- Honeywell Miller Fall Protection