Honeywell Miller

Full Body Harness, L/XL, Polyester


product price: $313.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness Sizing L/XL
  • Hardware Material Steel
  • Back D-Ring Yes
  • Harness D-Ring Material Steel
  • Tensile Strength 5000 lb.
See all product information

Product Information

Dimensions

Color and Size Green - L/XL

Details

Harness Sizing L/XL
Hardware Material Steel
Back D-Ring Yes
Harness D-Ring Material Steel
Tensile Strength 5000 lb.
Shoulder Strap Buckles Cam
Webbing Material Polyester
Subpelvic Strap Yes
Series Revolution Construction
Front D-Ring No
Chest Strap Buckles Mating
Standards ANSI A10.32, ANSI Z359.11CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Includes Integrated Shoulder Pads
Adjustable Yes
Item Full Body Harness
Harness Application General Use
Leg Strap Buckles Mating
Stretchable No
Side D-Rings No
Harness Buckle Material Steel
Weight Capacity 400 lb
Features Clip-On Design Organizes Webbing, One-Hand Adjustment Releases allows Simultaneous Adjustment of Shoulder Straps, PivotLink Connection Provides Attachment Point for Belts, Tools and Accessories
With Belt No
RFID Equipped Yes
Torso Adjustment Cam
Padding Location Back, Shoulder
Includes Padding Yes
Harness Style Construction
D-Ring Locations Side | Back
Harness Color Green
Webbing Coating Uncoated
ANSI Standards Met ANSI A10.32, ANSI Z359.11
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Other Standards CSA Z259.10A
Industry Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.