Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACF-TBUB
Zoro # G9985132
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Side D-Rings No
- Harness Sizing L/XL
- Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A,D,L, OSHA 1910.66, OSHA 1926.502(d)
- Harness Application Climbing, Positioning
Product Information
- Brand Honeywell Miller
- MFR # ACF-TBUB
- Zoro # G9985132
- UPC # 612230211455
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14, ASTM Standards Met ASTM B117-19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25BL)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 6 (75109/6)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC2A4)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-TBSMG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-58/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4007/UAK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UBL)
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- Honeywell Miller Harnesses