Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACF-QCBDPUB
Zoro # G9994713
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- Adjustable Yes
- Hardware Material Steel
- Stretchable Yes
- Harness Buckle Material Steel
Product Information
- Brand Honeywell Miller
- MFR # ACF-QCBDPUB
- Zoro # G9994713
- UPC # 612230211332
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- BRADY 3-17/64" x 984 ft. Black Thermal Transfer Printer Ribbon (R6002PC)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLXL001200)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QCBDP23XG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UBL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311002)
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- Honeywell Miller Harnesses