Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-TB/UBL
Zoro # G5389492
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size L, XL
Product Information
- Brand Honeywell Miller
- MFR # ACA-TB/UBL
- Zoro # G5389492
- UPC # 612230198824
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS IV Drug Line Label - Insulin/Insulin 7/8" x 3" Flr Chart w/Black (N-1907)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 11, 2E Width (582072BLK110)
- MAJESTIC GLOVE Hi-Vis Mechanics Impact Gloves, M, Black/Yellow (21242HY/9)
- TESTO CO probe, fixed cable (0632 1272)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLBL)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111023)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TB23XG)
- SINGING ROCK Technical Harness; Medium and Large (449382)
- Honeywell Miller Fall Protection