Honeywell Miller

Full Body Harness, L/XL, Polyester


product price: $773.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Chest Strap Buckles Quick-Connect
  • Stretchable Yes
  • Hardware Material Aluminum
See all product information

Product Information

Dimensions

Color and Size Blue - L/XL

Details

Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Stretchable Yes
Hardware Material Aluminum
Tensile Strength 5000 lb.
Back D-Ring Yes
Weight Capacity 400 lb
Item Full Body Harness
Harness Sizing L/XL
Front D-Ring Yes
Harness Application Climbing, Positioning
Adjustable Yes
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Harness D-Ring Material Aluminum
Series Aircore
Webbing Material Polyester
Harness Buckle Material Aluminum
Features Breathable, open-core padding technology provides optimal air flow, while reducing heat and moisture entrapment, keeping a worker drier and cooler; improved lightweight, low profile cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market; Materials and components selected to reduce fatigue for all-day endurance and increased productivity; Webbing design creates an original and vibrant color for easy identification, greater visibility and increased safety
Webbing Coating Uncoated
Includes Padding Yes
With Belt No
RFID Equipped Yes
Torso Adjustment Cam
Harness Color Blue
D-Ring Locations Back, Chest, Hips
Padding Location Back, Leg, Shoulder
Harness Style Vest
ANSI Standards Met ANSI A10.32, ANSI Z359.1
Safety Features Belt
OSHA Standards Met OSHA 1926.502
Other Standards CSA Z259.10-12
Industry Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.