Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AAF-TBDUB
Zoro # G9994966
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Aluminum
- Stretchable Yes
- Harness D-Ring Material Aluminum
- Harness Sizing L/XL
- Standards ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Product Information
- Brand Honeywell Miller
- MFR # AAF-TBDUB
- Zoro # G9994966
- UPC # 612230211813
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, S, PK12 (9667S)
- PIP Smart Fit Pritex Sleeve, 18" (15-21PRIBPS18-ET)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (70-225)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-TB/UBK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311022)
- HONEYWELL MILLER Full Body Harness, Universal, Polyester (ACSD-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- MSA SAFETY Full Body Harness, M, Nylon (10194897)
- Honeywell Miller Harnesses