Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AAF-QCBDPUG
Zoro # G9994993
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Aluminum
- Shoulder Strap Buckles Cam
- Includes Lumbar Pad
- Series Aircore
- Stretchable Yes
Product Information
- Brand Honeywell Miller
- MFR # AAF-QCBDPUG
- Zoro # G9994993
- UPC # 612230211608
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4692-M)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- TRU-SPEC Tactical Polo, Woodland, S, 33" L (2545)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311122)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-TB-BDP/3XLBK)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950QC/XXLGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111021)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- SAFEWAZE Heavyweight Full Body Harness: 1D MB Chest, TB Legs (SW99280-HW-1)
- Honeywell Miller Harnesses