Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # 650-4/UYK
Zoro # G2718843
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back D-Ring Yes
- Leg Strap Buckles Tongue
- Webbing Material Polyester
- Harness Buckle Material Steel
- Adjustable Yes
Product Information
- Brand Honeywell Miller
- MFR # 650-4/UYK
- Zoro # G2718843
- UPC # 612230048518
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Yellow - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Rnd, PK25 (49904)
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBBDP23XG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAT-QCBC23XG)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS221022)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311122)
- PALMER SAFETY Vest Style, M, Green/Black (H222101126MD)
- Honeywell Miller Harnesses