Shop All Harnesses
Honeywell Miller
Full Body Harness, 3XL, Polyester
Mfr # T4500/XXXLAK
Zoro # G0615925
product price: $88.29
/ea
Sold in multiples of 10 for $882.90
Free Shipping & Returns
$882.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 3XL
- Series Titan
- Features Back Strap, Hi-Viz Color Webbing, Oversized ID Tags, Slip Resistant Back D-Ring Pad, Vertical Adjustability
- Chest Strap Buckles Mating
- Weight Capacity 400 lb
Product Information
- Brand Honeywell Miller
- MFR # T4500/XXXLAK
- Zoro # G0615925
- UPC # 612230155728
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Orange - 3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- HEXARMOR Welding Sleeve, Flame Resistance, XXL (1018-XXL (11))
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB1870S)
- BERNE Vest, Washed, V-Neck, 5XL, Regular (VW531)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) (RKNAR-QC/S/MBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACT-QCUB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111003)
- MSA SAFETY Full Body Harness, XL, Nylon (10194894)
- Honeywell Miller Harnesses