Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # RDT-TB-BDP/3XLBK
Zoro # G3810482
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Black - 2XL/3XL
- D-Ring Locations Back, Hips
- RFID Equipped Yes
- Weight Capacity 400 lb
- Padding Location Back, Shoulder
Product Information
- Brand Honeywell Miller
- MFR # RDT-TB-BDP/3XLBK
- Zoro # G3810482
- UPC # 612230128470
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10115)
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- MSA SAFETY Prefilter, Bayonet, N95, Black, 10 PK, NIOSH Approved (815394)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QRW15A000)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDT-TB-BDP/S/MBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-58/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS221022)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111003)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161442)
- Honeywell Miller Fall Protection