Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # AC-TB-D2/3XLGN
Zoro # G5033883
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb
- Stretchable Yes
- Includes Tongue Buckle Leg and Quick Connect Chest Straps, Integrated Shoulder Pads
- Series AirCore
- Webbing Material Polyester
Product Information
- Brand Honeywell Miller
- MFR # AC-TB-D2/3XLGN
- Zoro # G5033883
- UPC # 612230198367
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drain Plug, Yellow (PLR208)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1101781)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-D/UBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-D/S/MGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311122)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC1A2)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- Honeywell Miller Fall Protection