Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # AC-QC-D2/3XLGN
Zoro # G5033682
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- Includes Quick Connect Leg and Chest Straps, Integrated Shoulder Pads, Side D-Rings.
- Back D-Ring Yes
- Leg Strap Buckles Quick-Connect
- Harness Application Positioning
Product Information
- Brand Honeywell Miller
- MFR # AC-QC-D2/3XLGN
- Zoro # G5033682
- UPC # 612230198374
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Green - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 130)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-D/UBL)
- HONEYWELL MILLER DuraFlex 650 Series Full-Body Stretchable Harness with Mating Buckle Legs Straps, Universal, Green (E650/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC312222)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221003)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- Honeywell Miller Harnesses