Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL/3XL, Polyester
Mfr # AAF-QCD23XG
Zoro # G9995097
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Tensile Strength 5000 lb.
- Subpelvic Strap Yes
- Harness Sizing 2XL/3XL
- Harness Buckle Material Aluminum
Product Information
- Brand Honeywell Miller
- MFR # AAF-QCD23XG
- Zoro # G9995097
- UPC # 612230211677
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Green - 2XL/3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- SALISBURY Electrical Gloves, Class 00, Black, Sz10, PR (E0011B/10)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL, Kevlar(R) (650K/XXLBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS311023)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- CONDOR Full Body Harness, Universal, Polyester (30HG90)
- Honeywell Miller Harnesses