Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL, Polyester
Mfr # T4000/XXLAK
Zoro # G0615870
original price:
$85.55
10% off
new price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Mating
- Harness D-Ring Material Steel
- Hardware Material Steel
- Standards ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- Chest Strap Buckles Mating
Product Information
- Brand Honeywell Miller
- MFR # T4000/XXLAK
- Zoro # G0615870
- UPC # 612230028039
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Orange - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Badge, Adhsve, Blue Brdr, 100PK (CLI92265)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, L/XL (6220)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-345-WT)
- HONEYWELL MILLER Fall Protection Harness, Vest, H100 Series, 420 lb Capacity, Mating/Tongue Chest/Leg Buckles, L/XL (H13110022)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBDUB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-7/UYK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TBD23XB)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R) (650K/S/MBL)
- MSA SAFETY ARC FLASH HARNESS - XL (10150157)
- Honeywell Miller Harnesses