Shop All Harnesses
Honeywell Miller
Full Body Harness, 2XL, Polyester
Mfr # P950-4/XXLGN
Zoro # G0480229
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretchable Yes
- Chest Strap Buckles Mating
- Back D-Ring Yes
- Front D-Ring No
- Adjustable Yes
Product Information
- Brand Honeywell Miller
- MFR # P950-4/XXLGN
- Zoro # G0480229
- UPC # 612230078102
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-05-XL)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 9 (XAN3P/2080AZ532-09)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-4/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221022)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311022)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACOG-TBSS23XB)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222021)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- Honeywell Miller Harnesses