Shop All Harnesses
Honeywell Miller
Fall Protection Harness, Universal (L/XL), Polyester
Mfr # H5ISP321002
Zoro # G2539272
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padding Yes
- Webbing Material Polyester
- Torso Adjustment Yes
- RFID Equipped No
- Weight Capacity 420 lb
Product Information
- Brand Honeywell Miller
- MFR # H5ISP321002
- Zoro # G2539272
- UPC # 612230242442
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC1A2)
- HONEYWELL MILLER by Honeywell, DuraFlex Ultra Harnesses, One Size, (E650QC/UGN)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- Honeywell Miller Fall Protection