Shop All Harnesses
Honeywell Miller
Fall Protection Harness, Universal (L/XL), Polyester
Mfr # H5ISP221002
Zoro # G2539884
original price:
$98.79
1% off
new price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Padding Location Shoulder
- Features Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
- RFID Equipped No
- Includes Padding Yes
Product Information
- Brand Honeywell Miller
- MFR # H5ISP221002
- Zoro # G2539884
- UPC # 612230242350
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Face Piece, AV-3000 HT, Large (201215-03)
- CONDOR Safety Glasses, Visitor Series, Uncoated, Frameless, Clear Arm, Clear Lens, Pack of 12 (4VCL9)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH20)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP221001)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221003)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221102)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMB)
- Honeywell Miller Harnesses