Shop All Harnesses
Honeywell Miller
Fall Protection Harness, Universal (L/XL), Polyester
Mfr # H5IC221102
Zoro # G2539123
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
- Harness Application General Use
- Chest Strap Buckles Quick-Connect
- Webbing Coating Uncoated
- Weight Capacity 420 lb
Product Information
- Brand Honeywell Miller
- MFR # H5IC221102
- Zoro # G2539123
- UPC # 612230242114
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Chest, RFID Equipped No, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS MCR Safety, Bearkat Safety Glasses, Wraparound, Gray Lens (BK112)
- GROZ Number Stamp Set, 5mm (25904)
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-1000)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1953S)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221101)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDT-TB-BDP/S/MBK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC3A2)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- Honeywell Miller Harnesses