Shop All Harnesses
Honeywell Miller
Fall Protection Harness, Universal (L/XL), Polyester
Mfr # H5IC221022
Zoro # G2538959
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Chest Strap Buckles Quick-Connect
- Color and Size Green - Universal
- Standards OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
- Hardware Material Steel
Product Information
- Brand Honeywell Miller
- MFR # H5IC221022
- Zoro # G2538959
- UPC # 612230242053
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- IMPACTO Anti-Vibration Gloves, L, Tan, PR (BG650L)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- HONEYWELL MILLER DuraFlex 650 Series Full-Body Stretchable Harness with Mating Buckle Legs Straps, Universal, Green (E650/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBDUB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- Honeywell Miller Fall Protection