Shop All Harnesses
Honeywell Miller
Fall Protection Harness, Universal (L/XL), Polyester
Mfr # H5CC222222
Zoro # G2539178
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Standards OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
- Color and Size Green - Universal
- Harness Application Positioning
- Hardware Material Aluminum
Product Information
- Brand Honeywell Miller
- MFR # H5CC222222
- Zoro # G2539178
- UPC # 612230241742
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, 100 ft. L, 4 In. W (113109)
- MILWAUKEE TOOL Front Brim Orange Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E (48-73-1132)
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222021)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-QC/XXL/XXXLBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBDUB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XB)
- MSA SAFETY Full Body Harness, XS, Nylon (10197363)
- Honeywell Miller Fall Protection