Shop All Harnesses
Honeywell Miller
Fall Protection Harness, Universal (L/XL), Polyester
Mfr # H5CC221122
Zoro # G2539333
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H500
- Torso Adjustment Yes
- Webbing Coating Uncoated
- Features Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
- Standards OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
Product Information
- Brand Honeywell Miller
- MFR # H5CC221122
- Zoro # G2539333
- UPC # 612230241681
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - Universal |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 10ft KMIII Wear Safe Adjustable Friction Saver w/Accessory Carabiner (41646)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC221123)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MBL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMB)
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- JACKSON SAFETY PeakPro Series Harness - Size Universal - Weight Capacity 130 to 310 Lbs - Class A (V8006100)
- Honeywell Miller Fall Protection