Honeywell Miller

Fall Protection Harness, S/M, Polyester


product price: $457.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Padding Yes
  • Webbing Coating Polyester
  • Standards ANSI Certified, OSHA Certified
  • Webbing Material Polyester
  • Hardware Material Aluminum, Stainless Steel
See all product information

Product Information

Dimensions

Color and Size Black/Green - S/M

Details

Includes Padding Yes
Webbing Coating Polyester
Standards ANSI Certified, OSHA Certified
Webbing Material Polyester
Hardware Material Aluminum, Stainless Steel
Series H700
Harness Style Vest
Padding Location Back
With Belt Yes
Harness D-Ring Material Aluminum
RFID Equipped No
D-Ring Locations Back, Chest, Hips
Weight Capacity 420 lb
Harness Application Climbing, General Use, Positioning
Harness Color Black/Green
Item Fall Protection Harness
Features High Tech 3D Padding, Pressure Point Distribution, Removable Padding, RET Breathability
Harness Sizing S/M
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Torso Adjustment Quick-Connect
Other Standards CSA Z259.10
ANSI Standards Met ANSI Z359.11
OSHA Standards Met OSHA 1926.502
Industry Industry Comfort
Safety Features Belt

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Industry Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.