Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5ISP221001
Zoro # G2539771
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Harness Style Vest
- Chest Strap Buckles Quick-Connect
- Webbing Coating Uncoated
- Harness D-Ring Material Steel
Product Information
- Brand Honeywell Miller
- MFR # H5ISP221001
- Zoro # G2539771
- UPC # 612230242343
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower Head, Plastic, Orange (AP450-032ORG-R)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XL)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221002)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP221003)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUG)
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-QC/UBK)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113040)
- Honeywell Miller Harnesses