Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5ISP111021
Zoro # G2539814
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Use, Positioning
- Series H500
- Chest Strap Buckles Mating
- Harness Style Vest
- Hardware Material Steel
Product Information
- Brand Honeywell Miller
- MFR # H5ISP111021
- Zoro # G2539814
- UPC # 612230242404
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Shoulder, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3254)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- HILLMAN 10X14 Beware/Dog Sign (840143)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311001)
- HONEYWELL MILLER by Honeywell, DuraFlex Ultra Harnesses, One Size, (E650QC/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- SINGING ROCK Aladin Plus Chest Harness (448495)
- Honeywell Miller Harnesses