Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5CS221021
Zoro # G2539141
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series H500
- Harness Style Vest
- Includes Padding Yes
- Weight Capacity 420 lb
- Padding Location Shoulder, Waist
Product Information
- Brand Honeywell Miller
- MFR # H5CS221021
- Zoro # G2539141
- UPC # 612230241889
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XXL)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- PFANNER Protos Integral ARBORIST Helmet - White & Black (PROTOS-WB)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS221022)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC3A2)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- Honeywell Miller Harnesses