Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5CC222021
Zoro # G2539202
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Aluminum
- With Belt No
- Harness Application Positioning
- Series H500
- Leg Strap Buckles Quick-Connect
Product Information
- Brand Honeywell Miller
- MFR # H5CC222021
- Zoro # G2539202
- UPC # 612230241766
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gloves, PR (42-322BO/9L)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- NOTRAX Traction Runner, Black, 2 ft. W x (738C0024BL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222222)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222223)
- HONEYWELL MILLER Titan II Full Body Harness, Vest Style, Polyester, Orange, Size L/XL (T4500/UAK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC3A1)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140190)
- Honeywell Miller Harnesses