Shop All Harnesses
Honeywell Miller
Fall Protection Harness, S/M, Polyester
Mfr # H5CC221121
Zoro # G2538922
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Harness Style Vest
- Standards OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
- Includes Padding Yes
- Harness Application Positioning
Product Information
- Brand Honeywell Miller
- MFR # H5CC221121
- Zoro # G2538922
- UPC # 612230241674
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Green - S/M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324GY)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB116-S)
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- MSA SAFETY Susp, staz-on Skull Lg (468096)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC221123)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBBDP23XG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311021)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155875)
- Honeywell Miller Harnesses